Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Sweat Bronze Ball Valve 2-Way

  • Mfr # 77CLF20727A

  • Zoro # G3956340


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77CLF20727A
Zoro #
G3956340
UPC #
670750614330
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.9 in
Handle Length
5.37 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Stem Material
PTFE
Max. Pressure
600 PSI CWP
Compliance
MSS SP-110
Handle Type
Lever
Standards
CRN, Material Quality C89836 (Lead-Free)
Seat Material
RPTFE
Body Material
Bronze
Ball Valve Product Group
Manual
Temp. Range
-20 Degrees to 450 Degrees F
Stem Type
Blowout Proof
Handle Material
Zinc Plated Steel with Vinyl Grip
Features
Dezincification Resistant
Hose I.D.
1 1/2 in
Seal Material
RPTFE
Vacuum Service Rating
29 in Hg
Color - Valve Handle
Yellow
Operating Temperature - Minimum
-20 Degrees F
Handle - Locking
Locking
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
Sweat
Operating Temperature - Maximum
450 Degrees F
Color - Valve Body
Bronze
Cleaned and Bagged
Not Cleaned and Bagged
Coefficient of Volume (Cv)
0.01
Connection Type - Side 2
Sweat
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 PSI WSP
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
77C

Description

Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.