Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" FNPT Bronze Ball Valve 2-Way

  • Mfr # 77CLF14601A

  • Zoro # G3956270


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77CLF14601A
Zoro #
G3956270
UPC #
670750611551
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
9.5 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Type
Blowout Proof
Handle Type
Lever
Seat Material
RPTFE
Stem Material
Stainless Steel
Compliance
MSS SP-110
Hose I.D.
1 1/4 in
Body Material
Bronze
Temp. Range
-20 Degrees to 450 Degrees F
Standards
CRN, Material Quality C89836 (Lead-Free)
Ball Valve Product Group
Manual
Handle Material
Zinc Plated Steel with Vinyl Grip
Features
Dezincification Resistant
Max. Pressure
600 PSI CWP
Seal Material
RPTFE
Vacuum Service Rating
29 in Hg
Color - Valve Body
Bronze
Connection Type - Side 2
NPT
Color - Valve Handle
Yellow
Connection Type - Side 1
NPT
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
0.01
Maximum Pressure - Steam
150 PSI WSP
Vented Ball Valve
Vented
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
450 Degrees F
Cleaned and Bagged
Not Cleaned and Bagged
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Valve Series
77C

Description

Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.