Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" FNPT Bronze Ball Valve Inline

  • Mfr # 70LF-106-01

  • Zoro # G3198964


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70LF-106-01
Zoro #
G3198964
UPC #
670750511523
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in
Handle Height
2.62 in
Handle Length
5.4 in
Nominal Valve Size
1 1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Ball Valve Product Group
Manual
Stem Material
Brass
Temp. Range
-20 Degrees to 450 Degrees F
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Compliance
ISO 9001
Seat Material
RPTFE
Features
White Grip and Blue Hang Tag
Stem Type
Blowout Proof
Handle Material
Zinc Plated Steel with Vinyl Grip
Body Material
Bronze
Handle Type
Lever
Max. Pressure
600 PSI CWP
Seal Material
RPTFE
Type
Two Piece
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
350 Degrees F
Color - Valve Body
Bronze
Cleaned and Bagged
Not Cleaned and Bagged
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
150 PSI WSP
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29 in Hg
Coefficient of Volume (Cv)
0.01
Color - Valve Handle
White
Handle - Locking
Non-Locking
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.