Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" FNPT Bronze Ball Valve Inline

  • Mfr # 82LF10601

  • Zoro # G5153215


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82LF10601
Zoro #
G5153215
UPC #
670750677908
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.75 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Handle Height
2.87 in
Nominal Valve Size
1 1/4 in
Handle Length
5.5 in

Details

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Max. Pressure
600 PSI CWP
Stem Material
Brass
Handle Material
Zinc Plated Steel with Vinyl Grip
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Stem Type
Blowout Proof
Temp. Range
-20 Degrees to 450 Degrees F
Features
White Grip, and Blue Hang Tag
Handle Type
Lever
Body Material
Bronze
Compliance
ISO 9001
Seat Material
RPTFE
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
Three Piece
Color - Valve Body
Bronze
Coefficient of Volume (Cv)
0.01
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Vacuum Service Rating
29 in Hg
Connection Gender - Side 2
Female
Handle - Locking
Non-Locking
Operating Temperature - Maximum
400 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Color - Valve Handle
White
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Valve Series
82

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.