Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" FNPT x MNPT Bronze Ball Valve Inline

  • Mfr # 7080601

  • Zoro # G3015993


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7080601
Zoro #
G3015993
UPC #
670750675836
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.31 in
Connection Size - Side 2
1 1/4 in
Handle Length
5.5 in
Nominal Valve Size
1 1/4 in
Handle Height
2.62 in
Connection Size - Side 1
1 1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
MNPT x FNPT
Item
Ball Valve
Seat Material
RPTFE
Stem Material
Brass
Handle Type
Lever
Temp. Range
-20 Degrees to 450 Degrees F
Standards
ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Max. Pressure
600 PSI CWP
Features
Heavy Pattern Construction
Body Material
Bronze
Ball Valve Product Group
Manual
Compliance
MSS SP-110
Stem Type
Blowout Proof
Handle Material
Zinc Plated Steel
Seal Material
PTFE
Type
Two Piece
Connection Gender - Side 2
Male
Connection Type - Side 2
NPT
Vacuum Service Rating
29 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Color - Valve Body
Bronze
Maximum Pressure - Steam
150 PSI WSP
Coefficient of Volume (Cv)
0.01
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Minimum
-20 Degrees F
3-A Standard Compliance
Not Rated
Color - Valve Handle
Yellow
Operating Temperature - Maximum
425 Degrees F
Handle - Locking
Non-Locking
Connection Gender - Side 1
Female
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.