Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Press Brass Ball Valve Inline

  • Mfr # 77VLF14601

  • Zoro # G5273231


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77VLF14601
Zoro #
G5273231
UPC #
670750929175
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.22 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Handle Height
2.41 in
Connection Size - Side 2
1 1/4 in
Handle Length
4.75 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Press
Item
Ball Valve
Ball Valve Product Group
Manual
Handle Type
Lever
Body Material
Brass
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), Material Quality C27451 (Lead-Free)
Compliance
ISO 9001
Stem Type
Blowout Proof
Features
Press End Connections
Temp. Range
0 Degrees F to 250 Degrees F
Seat Material
RPTFE
Handle Material
Plated Steel/Insulated Polyvinyl
Max. Pressure
250 PSI CWP
Stem Material
Stainless Steel
Seal Material
EPDM
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
15 PSI WSP
Color - Valve Body
Bronze
Cleaned and Bagged
Not Cleaned and Bagged
Vacuum Service Rating
29 in Hg
Connection Type - Side 1
Press
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Color - Valve Handle
Yellow
Connection Type - Side 2
Press
Handle - Locking
Non-Locking
Operating Temperature - Maximum
250 Degrees F
Coefficient of Volume (Cv)
0.01
Valve Series
77V

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.