Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Sweat Bronze Ball Valve 2-Way

  • Mfr # 77CLF24601A

  • Zoro # G3956200


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77CLF24601A
Zoro #
G3956200
UPC #
670750611964
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
9.5 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Stem Type
Blowout Proof
Hose I.D.
1 1/4 in
Standards
CRN, Material Quality C89836 (Lead-Free)
Temp. Range
-20 Degrees to 450 Degrees F
Max. Pressure
600 PSI CWP
Body Material
Bronze
Handle Material
Zinc Plated Steel with Vinyl Grip
Seat Material
RPTFE
Stem Material
Stainless Steel
Features
Dezincification Resistant
Ball Valve Product Group
Manual
Handle Type
Lever
Compliance
MSS SP-110
Seal Material
RPTFE
Cleaned and Bagged
Not Cleaned and Bagged
3-A Standard Compliance
Not Rated
Handle - Locking
Non-Locking
Operating Temperature - Maximum
450 Degrees F
Connection Type - Side 1
Sweat
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Sweat
Maximum Pressure - Steam
150 PSI WSP
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
29 in Hg
Vented Ball Valve
Vented
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
0.01
Color - Valve Body
Bronze
Color - Valve Handle
Yellow
Valve Series
77C

Description

Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.