Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Sweat Bronze Ball Valve Inline

  • Mfr # 70LF24601

  • Zoro # G5153163


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70LF24601
Zoro #
G5153163
UPC #
670750619502
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
1 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Handle Length
5.4 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Seat Material
RPTFE
Stem Type
Blowout Proof
Stem Material
316 Stainless Steel
Handle Material
Zinc Plated Steel with Vinyl Grip
Features
Blue Hang Tag, White Grip
Temp. Range
-20 Degrees to 450 Degrees F
Compliance
ISO 9001
Handle Type
Lever
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Max. Pressure
600 PSI CWP
Ball Valve Product Group
Manual
Body Material
Bronze
Seal Material
PTFE
Type
Two Piece
Maximum Pressure - Steam
150 PSI WSP
Color - Valve Handle
Yellow
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Sweat
Handle - Locking
Non-Locking
Operating Temperature - Maximum
350 Degrees F
Vacuum Service Rating
29 in Hg
Cleaned and Bagged
Not Cleaned and Bagged
Connection Type - Side 2
Sweat
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-20 Degrees F
Color - Valve Body
Bronze
Coefficient of Volume (Cv)
0.01
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.