Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Socket Stainless Steel Fire Safe Ball Valve Inline

  • Mfr # 86B20524

  • Zoro # G7609691


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86B20524
Zoro #
G7609691
UPC #
670750060687
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
8.62 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Air, Natural Gas
Connection Type
Socket x Socket
Item
Fire Safe Ball Valve
Handle Material
300 Stainless Steel
Features
Graphite Packing
Temp. Range
-50 Degrees to 500 Degrees F
Compliance
ISO 9001
Standards
ARRA Compliant, CE Listed, CRN, Material Quality CF8M (1.4408)
Max. Pressure
1,440 PSI CWP
Stem Type
Blowout Proof
Body Material
Stainless Steel
Stem Material
316 Stainless Steel
Seat Material
TFM(TM)
Ball Valve Product Group
Manual
Handle Type
Lever
Seal Material
PTFE Spiral Wound
Special Features
Drain Port
Type
Three Piece, Locking Handle
Vacuum Service Rating
29 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Pipe Schedule Compatibility
Schedule 40
Handle - Locking
Locking
Maximum Pressure - Steam
250 PSI WSP
Color - Valve Handle
Yellow
Color - Valve Body
Silver
Operating Temperature - Minimum
-50 Degrees F
Coefficient of Volume (Cv)
68
Connection Type - Side 2
Butt Weld
Operating Temperature - Maximum
500 Degrees F
Connection Type - Side 1
Butt Weld
Cleaned and Bagged
Not Cleaned and Bagged
3-A Standard Compliance
Not Rated
Valve Series
86

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Air, Natural Gas, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,440 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.