Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Sweat Bronze Ball Valve Inline

  • Mfr # 70LF-205-01

  • Zoro # G3432475


product price: $64.69
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70LF-205-01
Zoro #
G3432475
UPC #
670750441783
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
4.5 in
Handle Height
2.25 in
Connection Size - Side 1
1 in
Handle Length
4.76 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Ball Valve Product Group
Manual
Max. Pressure
600 PSI CWP
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Compliance
ISO 9001
Handle Material
Steel
Stem Material
Brass
Seat Material
RPTFE
Features
White Grip and Blue Hang Tag
Stem Type
Blowout Proof
Body Material
Bronze
Handle Type
Lever
Temp. Range
-20 Degrees to 450 Degrees F
Seal Material
RPTFE
Type
Two Piece
Maximum Pressure - Steam
150 PSI WSP
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
Sweat
Operating Temperature - Maximum
350 Degrees F
Connection Type - Side 2
Sweat
Vacuum Service Rating
29 in Hg
Cleaned and Bagged
Not Cleaned and Bagged
Color - Valve Body
Bronze
Coefficient of Volume (Cv)
0.01
Color - Valve Handle
White
Handle - Locking
Non-Locking
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.