1" Swivel x FNPT Lead Free Bronze Dual Check Valve

  • Mfr # 4NLF3S65A

  • Zoro # G5151675


product price: $157.11
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
FNPT x FNPT
Connection
FNPT x FNPT
Body Material
Lead Free Bronze
Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NLF3S65A
Zoro #
G5151675
UPC #
670750509919
Country of Origin
China

Dimensions

Pipe Size
1"
Size
1"
Width
2"
Length
4.38"
Pipe or Tube Size - Check Valves
1"
Overall Height
2 in
Overall Length
4.75 in
Pipe or Tube Size
1 in
Connection Size - Side 1
1 in
Overall Width
2 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT x FNPT
Body Material
Lead Free Bronze
Mounting Orientation - Check Valves
Horizontal
Max. Temp. - Valves
180 Degrees F
Min. Temp. - Valves
33 Degrees F
Max. Water Pressure
175 psi
Max. Pressure
175 psi
Connection Type - Check Valves
FNPT x FNPT
Body Material - Valves
Bronze
Max. Steam Pressure - Valves
125 psi WSP
Flow Design
Dual
Mechanism and Body Design
Inline
Max. Temp.
180 Degrees F
Material of Construction
Lead Free Bronze
Max. Water Pressure - Valves
175 psi
Seal Material - Check Valves
EPDM
Seat Material - Check Valves
Buna-N
Spring Material - Check Valves
Stainless Steel
Compliance
NSF 372
Item
Dual Check Valve
Application - Valves
General Purpose
Standards
ASSE 1024, NSF 372
Item - Check Valves
Check Valve
Seat Material
Buna-N
Seal Material
EPDM
Cracking Pressure
2 psi
Spring Material
Stainless Steel
Flow
28 gpm
Mounting Orientation
Horizontal
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
For Media
Water
Includes Freeze Protection
No Freeze Protection
Includes Atmospheric Vent
No Atmospheric Vent
Hazard Protection Level
Low Health Hazard
Field Testable
Not Field Testable
Connection Type - Side 1
Meter Swivel
Check Mechanism Material
Acetal
Maximum Pressure - Operating
175 psi
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 2
Female
Valve Series
4N

Description

Dual Check Valve, Size 1 In., Connection SWV X NPT, Body Material Bronze, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Length 4 3/4 in, Standards ASSE, CSA, ISO, Compliance NSF 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.