Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FNPT x MNPT Bronze Ball Valve Inline

  • Mfr # 7080301

  • Zoro # G2958821


product price: $30.99
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7080301
Zoro #
G2958821
UPC #
670750675287
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.81 in
Handle Height
1.81 in
Connection Size - Side 2
1/2 in
Handle Length
3.87 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
MNPT x FNPT
Item
Ball Valve
Seat Material
RPTFE
Handle Type
Lever
Max. Pressure
600 PSI CWP
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Body Material
Bronze
Handle Material
Zinc Plated Steel
Temp. Range
-20 Degrees to 450 Degrees F
Compliance
MSS SP-110
Stem Material
Brass
Features
Heavy Pattern Construction
Standards
ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Seal Material
PTFE
Type
Two Piece
3-A Standard Compliance
Not Rated
Color - Valve Body
Bronze
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Yellow
Vacuum Service Rating
29 in Hg
Maximum Pressure - Steam
150 PSI WSP
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Male
Connection Type - Side 2
NPT
Operating Temperature - Maximum
425 Degrees F
Coefficient of Volume (Cv)
0.01
Handle - Locking
Non-Locking
Connection Type - Side 1
NPT
Cleaned and Bagged
Not Cleaned and Bagged
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.