Zoro Homepage

1/2" Press Lead Free Bronze Swing Check Valve

  • Mfr # 61YLF203T1PR

  • Zoro # G4681564


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
Press
Connection
Press
Body Material
Lead Free Bronze
Max. Water Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61YLF203T1PR
Zoro #
G4681564
UPC #
670750686290
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Size
1/2"
Length
4 19/64 in
Width
2 31/64 in
Overall Height
1 21/32 in
Pipe or Tube Size - Check Valves
1/2 in
Overall Length
4.3 in
Pipe or Tube Size
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Connection Type
Press
Connection
Press
Body Material
Lead Free Bronze
Max. Water Pressure
200 psi
Max. Temp. - Valves
180 Degrees F
Flow Design
Single
Mounting Position
Vertical or Horizontal
Min. Temp. - Valves
33 Degrees F
Connection Type - Check Valves
Press x Press
Flow
7 gpm
Seal Material
NSF Grade EPDM
Max. Steam Pressure
15 psi
Body Material - Valves
Bronze
Flow - Valves
7.0 gpm
Seat Material
RPTFE
Standards
NSF 372, NSF61-G
Seal Material - Check Valves
EPDM
Mounting Orientation - Check Valves
Horizontal, Vertical
Item - Check Valves
Check Valve
Max. Steam Pressure - Valves
15 psi WSP
Seat Material - Check Valves
RPTFE
Max. Water Pressure - Valves
200 psi
Application - Valves
General Purpose
Compliance
NSF61-G, NSF 378
Mechanism and Body Design
Inline Swing
Sub-Category
Bronze
Material of Construction
Lead Free Bronze
Max. Temp.
250 Degrees F
Cracking Pressure
0.500 psi
Cracking Pressure - Check Valves
0.5 psi
Item
Swing Check Valve
Spring Material
316 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Connection Type - Side 1
Press
For Media
Steam, Water
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
1.4
Operating Temperature - Maximum
250 Degrees F
Check Mechanism Material
RPTFE
Operating Temperature - Minimum
0 Degrees F
Includes Counterweight
No Counterweight
Silent Check
Standard
Maximum Pressure - Operating
200 psi
Vacuum Service Rating
Not Rated
Valve Body Style
Y-Style
Connection Gender - Side 1
Female
Maximum Pressure - Steam
15 psi
Check Mechanism
Swing
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Press
3-A Standard Compliance
Not Rated
Valve Series
61Y

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type Press x Press, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 15 psi WSP, Seat Material RPTFE, Flow - Valves 7 gpm, Application - Valves General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.