1/2in. Female NPT x Female NPT Locking Lever, 600 PSI, Bronze 2 piece

  • Mfr # 75-103-01

  • Zoro # G911383534


product price:  $81.29
/ea
Free Shipping & Returns

Key Features

Body Style
Straight
Pipe Size
1/2 in
For Media
Compressed Air
Connection Type
FNPT x FNPT
Stem Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-103-01
Zoro #
G911383534
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/2 in
Overall Width
6-1/2 in
Overall Length
9-1/2 in
Overall Height
5.62 in

Details

Body Style
Straight
For Media
Compressed Air
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
Brass
Standards
ASTM B584-C84400; ASTM B16
Body Material
Bronze
Color - Valve Body
Yellow, Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.