Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" FNPT Bronze Ball Valve Inline

  • Mfr # 70LF10901

  • Zoro # G5153005


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70LF10901
Zoro #
G5153005
UPC #
670750511813
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Overall Length
6.25 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in
Handle Height
3.72 in
Handle Length
7.75 in
Connection Size - Side 1
2 1/2 in

Details

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Seat Material
RPTFE
Max. Pressure
600 PSI CWP
Stem Material
Brass
Temp. Range
-20 Degrees to 450 Degrees F
Body Material
Bronze
Handle Material
Zinc Plated Steel with Vinyl Grip
Features
White Grip, and Blue Hang Tag
Handle Type
Lever
Compliance
ISO 9001
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Seal Material
PTFE
Type
Two Piece
Operating Temperature - Maximum
350 Degrees F
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Cleaned and Bagged
Not Cleaned and Bagged
Color - Valve Handle
Yellow
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Vacuum Service Rating
29 in Hg
Color - Valve Body
Bronze
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
0.01
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.