Zoro Homepage

2-1/2" Sweat Bronze Ball Valve Inline

  • Mfr # 82LF24901

  • Zoro # G5274315


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82LF24901
Zoro #
G5274315
UPC #
670750771514
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Overall Length
7.25 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Steam, Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Ball Valve Product Group
Manual
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Stem Type
Blowout Proof
Features
Blue Hang Tag, White Grip
Stem Material
316 Stainless Steel
Seat Material
RPTFE
Handle Type
Lever
Body Material
Bronze
Handle Material
Zinc Plated Steel with Vinyl Grip
Max. Pressure
600 PSI CWP
Compliance
ISO 9001
Temp. Range
-20 Degrees to 450 Degrees F
Seal Material
PTFE
Type
Three Piece
Operating Temperature - Maximum
400 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
150 PSI WSP
Cleaned and Bagged
Not Cleaned and Bagged
Vented Ball Valve
Vented
Handle - Locking
Non-Locking
Color - Valve Body
Bronze
Color - Valve Handle
White
Connection Type - Side 2
Sweat
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
0.01
Connection Type - Side 1
Sweat
Valve Series
82

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.