Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" FNPT Carbon Steel Ball Valve Inline

  • Mfr # 8950801

  • Zoro # G2895216


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8950801
Zoro #
G2895216
UPC #
670750786808
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
5.5 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Handle Length
9 in

Details

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Material
304 Stainless Steel
Compliance
ISO 9001
Stem Material
Stainless Steel
Seat Material
PTFE
Handle Type
Spring-Return Lever
Body Material
Carbon Steel
Features
Mounting Pad for Actuation
Stem Type
Blowout Proof
Temp. Range
20 Degrees to 500 Degrees F
Ball Valve Product Group
Manual
Standards
American Iron and Steel (AIS), Build America Buy America Act (BABA), Buy American Act (BAA)
Max. Pressure
1,500 PSI CWP
Seal Material
PTFE
Type
Two Piece
Cleaned and Bagged
Not Cleaned and Bagged
Pipe Schedule Compatibility
Schedule 40
Connection Gender - Side 1
Female
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
0.01
Maximum Pressure - Steam
150 PSI WSP
Handle - Locking
Non-Locking
Operating Temperature - Minimum
20 Degrees F
Color - Valve Handle
Yellow
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Operating Temperature - Maximum
500 Degrees F
Included Mounting
Actuator Mounting Pad
Connection Type - Side 2
NPT
Valve Series
89

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Standard Port, Handle - Locking Non-Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.