Zoro Homepage

2" FNPT Lead Free Bronze Ball Cone Check Valve

  • Mfr # 61LF10801

  • Zoro # G5151781


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
3 17/25"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Lead Free Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61LF10801
Zoro #
G5151781
UPC #
670750445972
Country of Origin
United States

Dimensions

Pipe Size
2"
Hex Size
3 17/25"
Overall Height
3 17/25 in
Length
6 in
Pipe or Tube Size - Check Valves
2 in
Size
2"
Width
3 17/25 in
Overall Length
6 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Lead Free Bronze
Connection Type - Check Valves
FNPT x FNPT
Standards
NSF 372, NSF61-G
Max. Pressure
400 psi / 125 psi Steam
Seal Material - Check Valves
EPDM
Body Material - Valves
Bronze
Flow - Valves
81.0 gpm
Spring Material - Check Valves
Stainless Steel
Material of Construction
Lead Free Bronze
Seat Material
RPTFE
Cracking Pressure
0.5 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Steam Pressure
125 psi
Max. Temp. - Valves
180 Degrees F
Item
Ball Cone Check Valve
Seat Material - Check Valves
RPTFE
Max. Temp.
350 Degrees F
Max. Water Pressure
400 psi Non Shock CWP
Flow
81 gpm
Mechanism and Body Design
Inline Ball Cone
Compliance
NSF61-G, NSF 383
Application - Valves
General Purpose
Item - Check Valves
Check Valve
Min. Temp. - Valves
33 Degrees F
Max. Steam Pressure - Valves
125 psi WSP
Spring Material
Stainless Steel
Mounting Position
Vertical or Horizontal
Cracking Pressure - Check Valves
0.5 psi
Flow Design
Single
Sub-Category
Bronze
Max. Water Pressure - Valves
400 psi
Seal Material
EPDM
Mounting Orientation
Horizontal, Vertical
Type
Inline
Operating Temperature - Minimum
33 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Check Mechanism
Ball
Coefficient of Volume (Cv)
81
For Media
Steam, Water
Maximum Pressure - Operating
400 psi
Connection Gender - Side 1
Female
Operating Temperature - Maximum
350 Degrees F
Maximum Pressure - Steam
125 psi
Includes Counterweight
No Counterweight
Valve Body Style
Inline
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Check Mechanism Material
RPTFE
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Valve Ways
2-Way
Silent Check
Standard
Connection Type - Side 2
NPT
Valve Series
61

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material RPTFE, Spring Material Stainless Steel, Flow - Valves 81 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.