Zoro Homepage

3/4" FNPT Bronze Dual Check Valve

  • Mfr # 4ALF3A44A

  • Zoro # G6124295


product price: $67.99
/ea

Key Features

Pipe Size
3/4"
Hex Size
2 3/8"
Connection Type
FNPT x FNPT
Connection
FNPT x FNPT
Body Material
Lead Free Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ALF3A44A
Zoro #
G6124295
UPC #
670750286469
Country of Origin
China

Dimensions

Pipe Size
3/4"
Hex Size
2 3/8"
Overall Height
2 1/4 in
Length
4 1/2 in
Width
4 1/2 in
Pipe or Tube Size - Check Valves
3/4 in
Size
3/4"
Overall Length
4.5 in
Pipe or Tube Size
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Overall Width
4.5 in
Connection Size - Side 2
3/4 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT x FNPT
Body Material
Lead Free Bronze
Flow
3 gpm
Material of Construction
Lead Free Bronze
Flow Design
Dual
Max. Water Pressure - Valves
175 psi
Seal Material
PTFE
Max. Temp. - Valves
180 Degrees F
Compliance
ASSE 1024 CSA B64.6
Mounting Position
Horizontal
Cracking Pressure - Check Valves
2.0 psi
Cracking Pressure
2 psi
Mounting Orientation - Check Valves
Horizontal
Item - Check Valves
Check Valve
Sub-Category
Stainless Steel
Body Material - Valves
Bronze
Max. Steam Pressure - Valves
125 psi WSP
Mechanism and Body Design
Inline
Application - Valves
General Purpose
Connection Type - Check Valves
FNPT x FNPT
Spring Material - Check Valves
Stainless Steel
Max. Pressure
Steam Pressure: 125 psi SWP, Water Pressure: 175 psi
Spring Material
Stainless Steel
Item
Dual Check Valve
Seat Material
Buna N
Min. Temp. - Valves
33 Degrees F
Seat Material - Check Valves
Buna-N
Max. Water Pressure
175 psi
Standards
ASSE 1024, ASSE 1024 CSA B64.6
Max. Temp.
180 Degrees F
Max. Steam Pressure
125 psi SWP
Cap to Inlet Center
2 in
Seal Material - Check Valves
PTFE
Mounting Orientation
Horizontal
For Media
Carbonated Beverages, Water
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
NPT
Includes Freeze Protection
No Freeze Protection
Includes Atmospheric Vent
No Atmospheric Vent
Field Testable
Not Field Testable
Hazard Protection Level
Low Health Hazard
Manufacturer Warranty
5 yr
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Operating
175 psi
Check Mechanism Material
Acetal
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Valve Series
4A

Description

Dual Check Valve, Size 3/4 In., Body Material Bronze, Max. Temp. 180 Degrees F, Width 4 1/2 in, Length 4 1/2 in, Standards ASSE 1003, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Compliance ASSE 1024 CSA B64.6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.