Zoro Homepage

3/4" NPT Lead Free Bronze Dual Check Valve

  • Mfr # 4NLF3A44B

  • Zoro # G5298711


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
FNPT x MNPT
Connection
FNPT x FNPT
Body Material
Lead Free Bronze
Max. Steam Pressure - Valves
125 psi WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NLF3A44B
Zoro #
G5298711
UPC #
670750015496
Country of Origin
China

Dimensions

Pipe Size
3/4"
Pipe or Tube Size - Check Valves
3/4"
Width
2"
Length
4.38"
Overall Length
4.38 in
Overall Height
2 in
Pipe or Tube Size
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Overall Width
2 in

Details

Connection Type
FNPT x MNPT
Connection
FNPT x FNPT
Body Material
Lead Free Bronze
Max. Steam Pressure - Valves
125 psi WSP
Connection Type - Check Valves
FNPT x FNPT
Max. Water Pressure
175 psi
Flow Design
Dual
Min. Temp. - Valves
33 Degrees F
Standards
ASSE 1024, NSF 372
Mechanism and Body Design
Inline
Body Material - Valves
Bronze
Seal Material - Check Valves
EPDM
Max. Temp. - Valves
180 Degrees F
Max. Water Pressure - Valves
175 psi
Application - Valves
General Purpose
Max. Pressure
175 psi
Item
Dual Check Valve
Item - Check Valves
Check Valve
Material of Construction
Lead Free Bronze
Mounting Orientation - Check Valves
Horizontal
Seat Material - Check Valves
Buna-N
Compliance
NSF 372
Spring Material - Check Valves
Stainless Steel
Flow
26 gpm
Seat Material
Buna-N
Seal Material
EPDM
Cracking Pressure
2 psi
Spring Material
Stainless Steel
Mounting Orientation
Horizontal
Connection Gender - Side 2
Male
Includes Freeze Protection
No Freeze Protection
Maximum Pressure - Operating
175 psi
Hazard Protection Level
Low Health Hazard
Connection Type - Side 1
NPT
Operating Temperature - Maximum
180 Degrees F
Check Mechanism Material
Acetal
Operating Temperature - Minimum
33 Degrees F
Includes Atmospheric Vent
No Atmospheric Vent
Connection Type - Side 2
NPT
Field Testable
Not Field Testable
Connection Gender - Side 1
Female
For Media
Water
Valve Series
4N

Description

Dual Check Valve, Size 3/4 In., Connection NPT, Body Material Bronze, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Length 4 3/8 in, Standards ASSE, CSA, ISO, Compliance NSF 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.