Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Socket Stainless Steel Fire Safe Ball Valve Inline

  • Mfr # 86B20424

  • Zoro # G7481485


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86B20424
Zoro #
G7481485
UPC #
670750089183
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
7.37 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Air, Natural Gas
Connection Type
Socket x Socket
Item
Fire Safe Ball Valve
Stem Type
Blowout Proof
Max. Pressure
1,440 PSI CWP
Temp. Range
-50 Degrees to 500 Degrees F
Ball Valve Product Group
Manual
Handle Type
Lever
Standards
ARRA Compliant, CE Listed, CRN, Material Quality CF8M (1.4408)
Body Material
Stainless Steel
Features
Graphite Packing
Seat Material
TFM(TM)
Stem Material
316 Stainless Steel
Compliance
ISO 9001
Handle Material
300 Stainless Steel
Seal Material
PTFE Spiral Wound
Type
Three Piece, Locking Handle
Special Features
Drain Port
Cleaned and Bagged
Not Cleaned and Bagged
Color - Valve Body
Silver
Vacuum Service Rating
29 in Hg
Maximum Pressure - Steam
250 PSI WSP
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
500 Degrees F
Color - Valve Handle
Yellow
Pipe Schedule Compatibility
Schedule 40
Connection Type - Side 1
Butt Weld
Connection Type - Side 2
Butt Weld
Coefficient of Volume (Cv)
51
Handle - Locking
Locking
Valve Series
86

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Air, Natural Gas, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,440 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.