3/4" Swivel x NPT Lead Free Bronze Dual Check Valve

  • Mfr # 4ALF3S54A

  • Zoro # G5151571


product price: $73.99
/ea

Key Features

Pipe Size
3/4"
Connection Type
SWV x FNPT
Connection
FNPT x Socket
Body Material
Lead Free Bronze
Max. Water Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ALF3S54A
Zoro #
G5151571
UPC #
670750509902
Country of Origin
China

Dimensions

Pipe Size
3/4"
Pipe or Tube Size - Check Valves
3/4 in
Length
4 3/4 in
Width
2"
Overall Length
4.75 in
Overall Height
2 in
Pipe or Tube Size
3/4 in
Connection Size - Side 2
3/4 in
Overall Width
2 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in

Details

Connection Type
SWV x FNPT
Connection
FNPT x Socket
Body Material
Lead Free Bronze
Max. Water Pressure
175 psi
Flow Design
Dual
Standards
ASSE 1024, NSF 372
Material of Construction
Lead Free Bronze
Mechanism and Body Design
Inline
Seat Material - Check Valves
EPDM
Application - Valves
General Purpose
Max. Pressure
175 psi
Max. Steam Pressure - Valves
125 psi WSP
Connection Type - Check Valves
FNPT x Socket
Body Material - Valves
Bronze
Max. Water Pressure - Valves
175 psi
Max. Temp. - Valves
180 Degrees F
Min. Temp. - Valves
33 Degrees F
Mounting Orientation - Check Valves
Horizontal
Item
Dual Check Valve
Compliance
NSF 372
Seal Material - Check Valves
EPDM
Item - Check Valves
Check Valve
Spring Material - Check Valves
Stainless Steel
Flow
24 gpm
Cracking Pressure
2 psi
Spring Material
Stainless Steel
Seal Material
EPDM
Seat Material
Buna-N
Mounting Orientation
Horizontal
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Includes Freeze Protection
No Freeze Protection
Hazard Protection Level
Low Health Hazard
For Media
Carbonated Beverages, Water
Maximum Pressure - Operating
175 psi
Connection Type - Side 2
NPT
Includes Atmospheric Vent
No Atmospheric Vent
Check Mechanism Material
Acetal
Connection Type - Side 1
Meter Swivel
Operating Temperature - Minimum
33 Degrees F
Manufacturer Warranty
5 yr
Operating Temperature - Maximum
180 Degrees F
Field Testable
Not Field Testable
Valve Series
4A

Description

Dual Check Valve, Size 3/4 In., Connection SWV X NPT, Body Material Bronze, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Length 4 3/4 in, Standards ASSE 1003, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Compliance NSF 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.