Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" FNPT Bronze Ball Valve 2-Way

  • Mfr # 77C10227A

  • Zoro # G3956569


product price: $21.49
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77C10227A
Zoro #
G3956569
UPC #
670750612046
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Overall Length
1.86 in
Handle Length
2.82 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
FNPT x FNPT
Item
Ball Valve
Max. Pressure
600 PSI CWP
Stem Type
Blowout Proof
Stem Material
PTFE
Temp. Range
-20 Degrees to 450 Degrees F
Hose I.D.
3/8 in
Standards
ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Features
Dezincification Resistant
Handle Material
Zinc Plated Steel with Vinyl Grip
Body Material
Bronze
Seat Material
RPTFE
Ball Valve Product Group
Manual
Handle Type
Lever
Compliance
MSS SP-110
Seal Material
RPTFE
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Steam
150 PSI WSP
Color - Valve Body
Bronze
Connection Type - Side 2
NPT
Vented Ball Valve
Vented
Color - Valve Handle
Yellow
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
450 Degrees F
Coefficient of Volume (Cv)
0.01
Vacuum Service Rating
29 in Hg
Handle - Locking
Locking
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
77C

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.