Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" FNPT Carbon Steel Fire Safe Ball Valve Inline

  • Mfr # 73A10224A

  • Zoro # G2632445


product price: $33.35
/ea

Key Features

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73A10224A
Zoro #
G2632445
UPC #
670750244407
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Overall Length
2.05 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in
Handle Length
3.85 in

Details

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam
Connection Type
FNPT x FNPT
Item
Fire Safe Ball Valve
Body Material
Carbon Steel
Standards
American Iron and Steel (AIS), ASTM A105-CS, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Max. Pressure
2,000 PSI CWP
Handle Type
Lever
Ball Valve Product Group
Manual
Compliance
ISO 9001
Stem Material
Carbon Steel
Stem Type
Blowout Proof
Temp. Range
-20 Degrees to 500 Degrees F
Features
Forged Construction
Handle Material
Zinc Plated Steel with Vinyl Grip
Seat Material
RPTFE
Seal Material
PTFE
Type
Two Piece, Fire Safe
Handle - Locking
Non-Locking
Maximum Pressure - Steam
150 PSI WSP
Vacuum Service Rating
29 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Color - Valve Handle
Yellow
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
550 Degrees F
Color - Valve Body
Black
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Pipe Schedule Compatibility
Schedule 40
Coefficient of Volume (Cv)
7.2
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Valve Series
73

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Steam, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Carbon Steel, Ball Port Style Standard Port, Handle - Locking Non-Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.