3/8in. BRNZ, FNPT, ADJ PCKG GLND, 600 PSI

  • Mfr # 70-102-27

  • Zoro # G211383371


product price: $43.56
/ea

Key Features

Ball Material
Chrome Plated Brass
Ball Port Style
Standard Port
Valve Structure
2-Piece
Pipe Size
3/8"
For Media
Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70-102-27
Zoro #
G211383371
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3/8"

Details

Ball Material
Chrome Plated Brass
Ball Port Style
Standard Port
Valve Structure
2-Piece
For Media
Steam

Description

Conbraco's most versatile, most used ball valve. Reliable shutoff, easy operation. Chrome plated brass ball, zinc plated steel lever handle with securely attached vinyl grip. Blowout-proof stem, rated 600 psig WOG cold; 150 psig saturated steam.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.