Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" FNPT Bronze Ball Valve Inline

  • Mfr # 70LF14A01

  • Zoro # G5274376


product price: $1,288.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70LF14A01
Zoro #
G5274376
UPC #
670750767647
Country of Origin
United States

Dimensions

Pipe Size
4 in
Overall Length
3.12 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Handle Length
9.91 in
Connection Size - Side 2
4 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Body Material
Bronze
Compliance
ISO 9001
Features
White Grip, and Blue Hang Tag
Stem Material
316 Stainless Steel
Stem Type
Blowout Proof
Max. Pressure
600 PSI CWP
Handle Material
Zinc Plated Steel with Vinyl Grip
Temp. Range
-20 Degrees to 450 Degrees F
Seat Material
RPTFE
Ball Valve Product Group
Manual
Handle Type
Lever
Seal Material
PTFE
Type
Two Piece
Vacuum Service Rating
29 in Hg
Connection Type - Side 1
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
Yellow
Coefficient of Volume (Cv)
0.01
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 PSI WSP
Cleaned and Bagged
Not Cleaned and Bagged
3-A Standard Compliance
Not Rated
Color - Valve Body
Bronze
Handle - Locking
Non-Locking
Connection Gender - Side 1
Female
Operating Temperature - Maximum
350 Degrees F
Connection Type - Side 2
NPT
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.