Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" NPT Brass Ball Valve Inline

  • Mfr # 94ALF-10A-01A

  • Zoro # G7524727


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94ALF-10A-01A
Zoro #
G7524727
UPC #
670750968464
Country of Origin
China

Dimensions

Pipe Size
4 in
Overall Length
7.39 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Handle Length
9.65 in
Connection Size - Side 2
4 in
Handle Height
6.13 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Material
Plated Steel
Handle Type
Lever
Stem Material
Brass
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Body Material
Brass
Hose I.D.
4 in
Standards
Material Quality C27451 (Lead-Free), NSF
Temp. Range
-20 Degrees to 366 Degrees F
Max. Pressure
400 PSI CWP
Seat Material
PTFE
Compliance
MSS SP-110
Features
Distinctive White Lead Free Handle Grip and Blue Lead Free Hang Tag
Seal Material
PTFE
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Yellow
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Maximum
400 Degrees F
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
0.01
Operating Temperature - Minimum
0 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Handle - Locking
Non-Locking
Valve Series
94A

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.