Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Gap Drain Kit, 1/2 to1 In, ABS Plastic

  • Mfr # AGD4A1

  • Zoro # G5298736


product price: $51.45
/ea

Key Features

Size
1/2 in, 3/4 in, 1 in
For Use With
4A RPZ 1/2 in to 1 in
Connection Type
NPT
Material of Construction
ABS Plastic
Temp. Range
33 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGD4A1
Zoro #
G5298736
UPC #
670750384035
Country of Origin
United States

Dimensions

Size
1/2 in, 3/4 in, 1 in
Compatible Tube Diameter - Minimum
1/2 in
Connection Size - Side 1
1 in
Compatible Tube Diameter - Maximum
12 in
Connection Size - Side 2
1 1/4 in

Details

Item
Air Gap Drain Kit
For Use With
4A RPZ 1/2 in to 1 in
Connection Type
NPT
Material of Construction
ABS Plastic
Temp. Range
33 Degrees to 180 Degrees F
Standards
ARRA
Compatible Product Type
Backflow Preventer
Operating Temperature - Minimum
33 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Operating Temperature - Maximum
180 Degrees F
Product Type
Air Gap Drain
Material
ABS Plastic
Compatible with Series
4A RPZ 1/2 in to 1 in

Description

Air Gap Drain Kit, For Use With 4A RPZ 1/2 in to 1 in, Size 1/2 in, 3/4 in, 1 in, Connection Type NPT, Material of Construction ABS Plastic, Temp. Range 33 Degrees to 180 Degrees F, Standards ARRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.