Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 1-1/4in. NPT, A105

  • Mfr # 73A-106-01

  • Zoro # G511332383


product price: $147.99
/ea
Sold in multiples of 5 for $739.95
Free Shipping & Returns

Key Features

Ball Port Style
Standard Port
Valve Structure
2-Piece
Pipe Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73A-106-01
Zoro #
G511332383
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1-1/4"

Details

Ball Port Style
Standard Port
Valve Structure
2-Piece

Description

Forged A105 low carbon steel valve with nitride corrosion protection, adjustable packing gland, blow-out proof stem. Two-piece design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.