Zoro Homepage

Ball Valve, 1-1/4in. NPT SP SS

  • Mfr # 76-106-01

  • Zoro # G611332375


product price: $337.99
/ea
Sold in multiples of 5 for $1,689.95
Free Shipping & Returns

Key Features

Body Style
Straight
Ball Port Style
Standard Port
Valve Structure
2-Piece
Pipe Size
1-1/4"
For Media
potable water, vacuum, steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-106-01
Zoro #
G611332375
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1-1/4"

Details

Body Style
Straight
Ball Port Style
Standard Port
Valve Structure
2-Piece
For Media
potable water, vacuum, steam

Description

Stainless steel valves with threaded ends, blowout proof stem design and investment cast components, RPTFE seats, stuffing box ring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.