Zoro Homepage

Ball Valve, 1/2in. NPT, SS

  • Mfr # APO76-103-27A

  • Zoro # G911332389


product price: $92.99
/ea
Sold in multiples of 10 for $929.90
Free Shipping & Returns

Key Features

Body Style
Straight
Ball Port Style
Standard Port
Valve Structure
2-Piece
Pipe Size
1/2 in
For Media
potable water, vacuum, steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APO76-103-27A
Zoro #
G911332389
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in

Details

Body Style
Straight
Ball Port Style
Standard Port
Valve Structure
2-Piece
For Media
potable water, vacuum, steam

Description

Stainless steel valves with threaded ends, blowout proof stem design and investment cast components, RPTFE seats, stuffing box ring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.