Zoro Homepage

Ball Valve, CE, 2-1/2in. 150RF, SP, CS

  • Mfr # 88A-109-01

  • Zoro # G611332337


product price: $1,306.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Pipe Size
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88A-109-01
Zoro #
G611332337
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2-1/2"

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port

Description

Carbon steel class 150 Flanged, regular port valves. Standard stem grounding and locking device. Includes ISO 5211 mounting pad.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.