Zoro Homepage

Ball Valve, CE, 3in. 150RF, SP, CS

  • Mfr # 88A-100-01

  • Zoro # G111332349


product price: $1,423.99
/ea
Free Shipping & Returns

Key Features

Body Style
Straight
For Media
Compressed Air, Natural Gas
Connection Type
Flange x Flange
Overall Width
6-1/2 in
Standards
ASTM A216 WCB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88A-100-01
Zoro #
G111332349
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6-1/2 in
Overall Height
5.62 in
Overall Length
9-1/2 in

Details

Body Style
Straight
For Media
Compressed Air, Natural Gas
Connection Type
Flange x Flange
Item
Ball Valve
Standards
ASTM A216 WCB
Body Material
Steel
Color - Valve Body
black

Description

Carbon steel class 150 Flanged, regular port valves. Standard stem grounding and locking device. Includes ISO 5211 mounting pad.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.