Zoro Homepage

Ball Valve, CE, 3in. 150RF, SP, SS

  • Mfr # 87A-100-01

  • Zoro # G511332338


product price: $2,654.99
/ea
Free Shipping & Returns

Key Features

Body Style
Straight
For Media
Compressed Air, Natural Gas
Connection Type
Flange x Flange
Standards
ASTM A351 CF8M
Body Material
stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87A-100-01
Zoro #
G511332338
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.62 in
Overall Length
9-1/2 in
Overall Width
6-1/2 in

Details

Body Style
Straight
For Media
Compressed Air, Natural Gas
Connection Type
Flange x Flange
Item
Ball Valve
Standards
ASTM A351 CF8M
Body Material
stainless steel
Stem Material
Stainless steel
Color - Valve Body
Silver, Yellow

Description

Stainless steel class 150 Flanged, regular port valves. Standard stem grounding and locking device, includes ISO 5211 mounting pad.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.