Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, Size: 1-1/4in. NPT, Bronze, Pad locking

  • Mfr # 75-106-41

  • Zoro # G711332336


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Body Style
straight
Ball Port Style
Standard Port
Valve Structure
2 Piece
Pipe Size
1-1/4"
For Media
compressed air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-106-41
Zoro #
G711332336
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1-1/4"

Details

Body Style
straight
Ball Port Style
Standard Port
Valve Structure
2 Piece
For Media
compressed air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.