Zoro Homepage

Ball Valve with access port

  • Mfr # V34500

  • Zoro # G209753841


product price: $40.99
/ea

Key Features

Body Style
Straight-Thru
Pipe Size
3/8 in x 3/8 in
Connection Type
Sweat
Overall Width
7 in
Standards
UL 32DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V34500
Zoro #
G209753841
UPC #
684520333246
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
3/8 in x 3/8 in
Overall Width
7 in
Overall Height
1.5 in
Overall Length
2.5 in
Socket Depth
0.4 in

Details

Body Style
Straight-Thru
Connection Type
Sweat
Item
Refrigerant Ball Valve
Standards
UL 32DC
Body Material
Copper
Max. Pressure
700 PSI
Includes Access Port
Access Port Included
Weight
0.1 lb
Connection Type - Side 2
Sweat
Connection Type - Side 1
Sweat
Connection Gender - Side 1
Male
Outlet Connection Type_x
Sweat

Description

Refrigerant Ball Valve, Standards UL 32DC, Weight 0.1 lb, Body Material Copper, Overall Width 7 in, Overall Height 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.