ExpansionPEX Series Reducing Pipe Adapter, 1/2 x 3/4 in, Barb x FNPT, Brass, 200 psi Pressure

  • Mfr # EPXFA1234

  • Zoro # G009915289


product price:  $8.15
/ea

Key Features

Tube Fitting Material
Brass
Max. Pressure
200 psi
Temp. Range
200 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPXFA1234
Zoro #
G009915289
UPC #
850003465173
Country of Origin
United States

Details

Item
Fittings & Connectors
Tube Fitting Material
Brass
Max. Pressure
200 psi
Temp. Range
200 °F

Description

ADAPTER PEX-AXF BRS 1/2X3/4IN.Specifications:.Includes: 5 Reducing AdaptersSuitable for: Uponor Wirsbo ProPEX Piping SystemsApollo ExpansionPEX female adapters are manufactured using lead-free dezincification-resistant brass. Exclusively designed for use with PEXa pipe, the fittings offer a larger ID than traditional crimp fittings for full flow resulting in fast delivery of potable water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.