Full Port Bronze Ball Valve, 3/4in. NPT, Handle: Locking, FP, Bronze, Latch, Safety Vent

  • Mfr # 77-104-27-SV

  • Zoro # G811332397


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Full Port
Valve Structure
2-Piece
Pipe Size
3/4"
For Media
steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77-104-27-SV
Zoro #
G811332397
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"

Details

Ball Port Style
Full Port
Valve Structure
2-Piece
For Media
steam

Description

Full port design for full flow, minimum pressure drop. Cast-in mounting pad.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.