Zoro Homepage

Gate Valve, 3/4 In., Low Lead Bronze

  • Mfr # 30LF03401PR

  • Zoro # G4653661


product price: $91.75
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
Press
Body Material
Lead-Free Bronze
Stem Material
Bronze
Pipe Size - Valves
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30LF03401PR
Zoro #
G4653661
UPC #
670750687471
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Pipe Size - Valves
3/4"
Inlet to Outlet Length
4 19/64 in
Overall Length
9.5 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Handle Height
5.71 in

Description

Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 24, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Press

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.