Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve, 1 In., FNPT, 316 SS

  • Mfr # 60B70501

  • Zoro # G4400453


product price: $421.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1"
Shape - Globe Valves
Tee
Body Material - Valves
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B70501
Zoro #
G4400453
UPC #
670750607684
Country of Origin
United States

Dimensions

Pipe Size - Valves
1"
Inlet to Outlet Length - Valves
3 5/8 in
Handle Height
4.4 in
Connection Size - Side 2
1 in
Overall Length
3.62 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
316 Stainless Steel
Valve Stem Design
Rising
Valve Handle Design
Tee
Max. Fluid Temp. - Valves
100 Degrees F
Handle Type
Tee
Bonnet Style
Hub
Stem Material
Stainless Steel
Item
Globe Valve
Standards
MSS SP-99 & SP-105, NACE MR0175(ED 2000)&MR0103(2012)
Body Material
316 Stainless Steel
Max. Air Temp.
-50 a 550 Degrees F
Max. Air Pressure
10,000 psig @ 100 Degrees F
Max. Steam Pressure - Valves
Not Rated
Seal Material
PTFE
Max. Fluid Pressure - Valves
10,000 psi
Top of Handle to Inlet Center - Valves
4 13/32 in
Wedge Material
316 Stainless Steel
Compliance
NACE MR0175(ED 2000)&MR0103(2012)
Handle Material
Malleable Iron
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Coefficient of Volume (Cv)
2.6
Connection Gender - Side 1
Female
Maximum Pressure - Operating
10,000 psig
Connection Type - Side 2
NPT
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Disc Material
316 Stainless Steel
For Media
Air, Fluids, Gas
Operating Temperature - Maximum
100 Degrees F
Bonnet Material
316 Stainless Steel
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-50 Degrees F
Globe Valve Type
Z-Body
Manufacturer Warranty
5 yr
Valve Series
60B-700

Description

Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves 316 Stainless Steel, Media - Valves Air, Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Tee, Max. Fluid Temp. - Valves 100 Degrees F, Max. Air Pressure 10,000 psig @ 100 Degrees F, Max. Fluid Pressure - Valves 10,000 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 3 5/8 in, Top of Handle to Inlet Center - Valves 4 13/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.