Zoro Homepage

Globe Valve, 3/4 In., FNPT, Carbon Steel

  • Mfr # 60B10424

  • Zoro # G5296952


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
3/4"
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B10424
Zoro #
G5296952
UPC #
670750769627
Country of Origin
United States

Dimensions

Pipe Size - Valves
3/4"
Inlet to Outlet Length
3-3/16"
Inlet to Outlet Length - Valves
3 3/16 in
Connection Size - Side 2
3/4 in
Handle Height
4.1 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Overall Length
3.19 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
Valve Stem Design
Rising
Valve Handle Design
Tee
Max. Fluid Temp. - Valves
100 Degrees F
Max. Fluid Pressure - Valves
10,000 psi
Max. Steam Pressure - Valves
Not Rated
Handle Material
Malleable Iron
Compliance
NACE MR0175(ED 2000)&MR0103(2012)
Standards
MSS SP-99 & SP-105, NACE MR0175(ED 2000)&MR0103(2012)
Body Material
Carbon Steel
Seal Material
Graphite
Bonnet Style
Hub
Top of Handle to Inlet Center - Valves
4 13/32 in
Item
Globe Valve
Handle Type
Tee
Stem Material
Stainless Steel
Max. Air Temp.
-50 Degrees to 1000 Degrees F
Max. Air Pressure
10,000 psig @ 600 Degrees F
Wedge Material
316 Stainless Steel
Connection Type
FNPT
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Disc Material
316 Stainless Steel
Manufacturer Warranty
5 yr
Operating Temperature - Maximum
100 Degrees F
Bonnet Material
Carbon Steel
Connection Gender - Side 2
Female
Maximum Pressure - Operating
10,000 psig
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
For Media
Air, Fluids, Gas
Globe Valve Type
Z-Body
Operating Temperature - Minimum
-50 Degrees F
Coefficient of Volume (Cv)
2.7
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
NPT
Valve Series
60B-100

Description

Globe Valve, Pipe Size - Valves 3/4 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Tee, Max. Fluid Temp. - Valves 100 Degrees F, Max. Air Pressure 10,000 psig @ 600 Degrees F, Max. Fluid Pressure - Valves 10,000 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 3 3/16 in, Top of Handle to Inlet Center - Valves 4 13/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.