Zoro Homepage

KIT, LTCH LCK HNDL W/NUT, WHT

  • Mfr # 78217503

  • Zoro # G710981733


product price: $2.39
/ea

Key Features

Includes
Latch, Lock Handle, Nut
Standards
CSA, FM, NSF, UL Listed
Product Type
Locking Lever and Stem Nut Kit
Valve Type
Ball Valves
Compatible with Series
94ALF-A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78217503
Zoro #
G710981733
UPC #
191988108281
Country of Origin
Switzerland

Details

Item
Valve Accessory
Includes
Latch, Lock Handle, Nut
Standards
CSA, FM, NSF, UL Listed
Product Type
Locking Lever and Stem Nut Kit
Valve Type
Ball Valves
Compatible with Series
94ALF-A
Material
Steel
Operating Temperature - Minimum
0 Degrees F
Compatible with Brand
Apollo
Operating Temperature - Maximum
400 Degrees F
Compatible with Manufacturer Model Number
94ALF-A
For Use With Mfr. Model Number
94ALF-A
Compatible Manufacturer Part Number
94ALF-A
Compatible Manufacturer Model Number
94ALF-A
Compatible with Manufacturer Model No.
94ALF-A
Compatible with Mfr. Model No.
94ALF-A
For Use with Mfr Model Number
94ALF-A
Compatible Pump Manufacturer Part Number
94ALF-A
Compatible Mfr. Model Number
94ALF-A

Description

Valve Accessory, Product Type Locking Lever and Stem Nut Kit, Material Steel, Compatible with Series 94ALF-A, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Latch, Lock Handle, Nut, Compatible Manufacturer Model Number 94ALF-A, Compatible Grainger Part Number Not Applicable, Standards CSA, FM, NSF, UL Listed, Compatible with Brand Apollo, Valve Type Ball Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.