Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT, LTCH LCK HNDL W/NUT, WHT

  • Mfr # 78217703

  • Zoro # G010981808


product price: $3.95
/ea

Key Features

Standards
CSA, FM, NSF, UL Listed
Includes
Latch, Lock Handle, Nut
Compatible with Series
94ALF-A
Material
Steel
Valve Type
Ball Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78217703
Zoro #
G010981808
UPC #
191988108304
Country of Origin
Switzerland

Details

Item
Valve Accessory
Standards
CSA, FM, NSF, UL Listed
Includes
Latch, Lock Handle, Nut
Compatible with Series
94ALF-A
Material
Steel
Valve Type
Ball Valves
Operating Temperature - Maximum
400 Degrees F
Compatible with Brand
Apollo
Operating Temperature - Minimum
0 Degrees F
Compatible with Manufacturer Model Number
94ALF-A
Product Type
Locking Lever and Stem Nut Kit
For Use With Mfr. Model Number
94ALF-A
Compatible Manufacturer Part Number
94ALF-A
Compatible Manufacturer Model Number
94ALF-A
Compatible with Manufacturer Model No.
94ALF-A
Compatible with Mfr. Model No.
94ALF-A
For Use with Mfr Model Number
94ALF-A
Compatible Pump Manufacturer Part Number
94ALF-A
Compatible Mfr. Model Number
94ALF-A

Description

Valve Accessory, Product Type Locking Lever and Stem Nut Kit, Material Steel, Compatible with Series 94ALF-A, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Latch, Lock Handle, Nut, Compatible with Manufacturer Model Number 94ALF-A, Compatible Grainger Part Number Not Applicable, Standards CSA, FM, NSF, UL Listed, Compatible with Brand Apollo, Valve Type Ball Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.