Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT, LTCH LCK HNDL W/NUT, YLW

  • Mfr # 78217902

  • Zoro # G010981761


product price: $10.35
/ea

Key Features

Includes
Latch, Lock Handle, Nut
Standards
CSA, FM, UL Listed
Compatible with Manufacturer Model Number
94A
Operating Temperature - Maximum
400 Degrees F
Product Type
Locking Lever Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78217902
Zoro #
G010981761
UPC #
191988108243
Country of Origin
Switzerland

Details

Item
Valve Accessory
Includes
Latch, Lock Handle, Nut
Standards
CSA, FM, UL Listed
Compatible with Manufacturer Model Number
94A
Operating Temperature - Maximum
400 Degrees F
Product Type
Locking Lever Kit
Compatible with Brand
Apollo
Material
Steel
Valve Type
Ball Valves
Operating Temperature - Minimum
0 Degrees F
Compatible with Series
94A
For Use With Mfr. Model Number
94A
Compatible Manufacturer Part Number
94A
Compatible Manufacturer Model Number
94A
Compatible with Manufacturer Model No.
94A
Compatible with Mfr. Model No.
94A
For Use with Mfr Model Number
94A
Compatible Pump Manufacturer Part Number
94A
Compatible Mfr. Model Number
94A

Description

Valve Accessory, Product Type Locking Lever Kit, Material Steel, Compatible with Series 94A, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Latch, Lock Handle, Nut, Compatible with Manufacturer Model Number 94A, Compatible Grainger Part Number Not Applicable, Standards CSA, FM, UL Listed, Compatible with Brand Apollo, Valve Type Ball Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.