Zoro Homepage

KIT, TEE HANDLE, 3/4", 94A SER

  • Mfr # W350334T

  • Zoro # G910997848


product price: $0.81
/ea

Key Features

Standards
CSA, FM, UL Listed
Length
9 1/2 in
Includes
T-Handle
Valve Type
Ball Valves
Product Type
T-Handle Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W350334T
Zoro #
G910997848
UPC #
191988097981
Country of Origin
Switzerland

Dimensions

Length
9 1/2 in
Overall Width
6 1/2 in
Overall Height
5 5/8 in

Details

Item
T-Handle Kit
Standards
CSA, FM, UL Listed
Includes
T-Handle
Valve Type
Ball Valves
Product Type
T-Handle Kit
Compatible with Brand
Apollo
Material
Steel
Operating Temperature - Maximum
400 Degrees F
Compatible with Manufacturer Model Number
94A
Operating Temperature - Minimum
0 Degrees F
Compatible with Series
94A
For Use With Mfr. Model Number
94A
Compatible Manufacturer Part Number
94A
Compatible Manufacturer Model Number
94A
Compatible with Manufacturer Model No.
94A
Compatible with Mfr. Model No.
94A
For Use with Mfr Model Number
94A
Compatible Pump Manufacturer Part Number
94A
Compatible Mfr. Model Number
94A

Description

T-Handle Kit, Product Type T-Handle Kit, Material Steel, Compatible with Series 94A, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes T-Handle, Compatible with Manufacturer Model Number 94A, Compatible with Grainger Part Number Not Applicable, Standards CSA, FM, UL Listed, Compatible with Brand Apollo, Length 9 1/2 in, Overall Height 5 5/8 in, Overall Width 6 1/2 in, Valve Type Ball Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.