Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, NPT, Brass

  • Mfr # 77F10201

  • Zoro # G910354580


product price: $21.69
/ea

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77F10201
Zoro #
G910354580
UPC #
670750208119
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Overall Length
1.7 in
Ball Opening Size
0.68 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Handle Length
2.85 in
Connection Size - Side 2
3/8 in
Handle Height
1.61 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
FNPT x FNPT
Item
Manual Two-Way Ball Valve
Stem Type
Blowout Resistant
Temp. Range
0 Degrees to 400 Degrees F
Seal Material
RPTFE
Seat Material
RPTFE
Handle Type
Lever
Features
100% Factory Tested, Adjustable Stem Packing, Corrosion Resistant Materials, Heavy Pattern Forged Design, Silicone Free Assembly
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), CSA B356, FM
Compliance
ARRA, CSA Certified B356, FM Approved, UL Listed
Handle Material
Plated Steel, PVC
Stem Material
316 Stainless Steel
Body Material
Brass
Max. Pressure
600 PSI
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Minimum
0 Degrees F
Color - Valve Body
Bronze
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Vacuum Service Rating
29 in Hg
Operating Temperature - Maximum
400 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
Maximum Pressure - Steam
150 PSI
Color - Valve Handle
Yellow
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
0.01
3-A Standard Compliance
Not Rated
Valve Series
77F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.