Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, NPT, Brass

  • Mfr # 77FLF10201

  • Zoro # G110481826


product price: $24.15
/ea

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77FLF10201
Zoro #
G110481826
UPC #
670750208904
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Overall Length
1.7 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in
Handle Length
2.85 in
Handle Height
1.61 in
Ball Opening Size
0.68 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Manual Two-Way Ball Valve
Temp. Range
0 Degrees to 400 Degrees F
Seat Material
RPTFE
Handle Type
Lever
Standards
ARRA Compliant, CSA B356, FM
Features
100% Factory Tested, Adjustable Stem Packing, Dezincification Resistant Materials, Heavy Pattern Forged Design, Lead Free Materials and Approvals, Silicone Free Assembly
Compliance
ARRA, CSA Certified B356, FM Approved, NSF, UL Listed
Stem Type
Blowout Resistant
Handle Material
Plated Steel, PVC
Stem Material
316 Stainless Steel
Max. Pressure
600 PSI
Seal Material
RPTFE
Body Material
Brass
Connection Gender - Side 1
Female
Operating Temperature - Maximum
400 Degrees F
Color - Valve Body
Bronze
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
0.01
Maximum Pressure - Combustible Gas
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
Yellow
Maximum Pressure - Steam
150 PSI
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 2
NPT
Vacuum Service Rating
29 in Hg
Handle - Locking
Non-Locking
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Cleaned and Bagged
Not Cleaned and Bagged
Valve Series
77F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.