Manual 2-Way Ball Valve, NPT, Carbon Steel

  • Mfr # 7210627A

  • Zoro # G811058266


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7210627A
Zoro #
G811058266
UPC #
670750738128
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
9.5 in
Ball Opening Size
1.25 in
Connection Size - Side 2
1 11/16 in
Connection Size - Side 1
1 11/16 in
Handle Length
7.76 in
Handle Height
3.17 in

Details

Ball Material
Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Compressed Air, Natural Gas
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Stem Material
A108 Carbon Steel
Handle Type
Lever
Handle Material
Steel
Seal Material
RPTFE
Seat Material
RPTFE
Body Material
Carbon Steel
Standards
American Iron and Steel (AIS), Build America Buy America (BABA) Act, Buy American Act (BAA)
Max. Pressure
3,000 PSI
Stem Type
Blowout Resistant
Cleaned and Bagged
Not Cleaned and Bagged
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
500 Degrees F
Coefficient of Volume (Cv)
125
Maximum Pressure - Steam
150 PSIg
Vacuum Service Rating
29 in Hg
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
Handle - Locking
Locking
Pipe Schedule Compatibility
Schedule 40
Vented Ball Valve
Vented
Color - Valve Body
Black
Connection Gender - Side 1
Female
Valve Series
72

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Compressed Air, Natural Gas, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam 150 psig, Vacuum Service Rating 29 in Hg, Ball Material Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 1 11/16 in, Valve Ways 2-Way, Seal Material RPTFE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.