Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Press, Bronze

  • Mfr # 77W10701A

  • Zoro # G9107111


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77W10701A
Zoro #
G9107111
UPC #
670750898136
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
5.72 in
Handle Length
5.41 in
Handle Height
2.9 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
Press
Item
Ball Valve
Stem Material
Brass
Seal Material
Buna-N
Temp. Range
0 Degrees F to 250 Degrees F
Body Material
Bronze
Seat Material
RPTFE
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), Material Quality C89836 (Lead-Free)
Stem Type
Blowout Proof
Hose I.D.
1 in
Handle Type
Lever
Handle Material
Chrome Plated Steel with Vinyl Grip
Max. Pressure
300 PSI CWP
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
0 Degrees F
Coefficient of Volume (Cv)
0.01
Color - Valve Handle
Yellow
Connection Type - Side 1
Press
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
Press
Handle - Locking
Non-Locking
Maximum Pressure - Steam
15 PSI WSP
Color - Valve Body
Bronze
3-A Standard Compliance
Not Rated
Valve Series
77W

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.