Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Press, Bronze

  • Mfr # 77WCLF103HC

  • Zoro # G710565803


product price: $59.19
/ea

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77WCLF103HC
Zoro #
G710565803
UPC #
191988046309
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
3.12 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Handle Height
1.71 in
Handle Length
3.75 in
Ball Opening Size
0.63 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Hose
Item
Manual Two-Way Ball Valve
Stem Type
Adjustable
Features
Adjustable Stem Packing, Fast, Reliable, Economical Press Installation, Heavy Brass Hose Thread Cap is Full Pressure Rated, Leak Before Press Technology, Press x 3/4 in-11.5 NH, Stainless Steel Chain
Max. Pressure
300 PSI
Body Material
Bronze
Temp. Range
250 Degrees F
Seal Material
EPDM
Handle Material
Plated Steel, PVC
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), NSF
Compliance
ANSI/ASME B1.20.7, IAPMO/ANSI Z1157, MSS SP-110, RoHS Directive 2011/65/CE
Stem Material
Brass
Handle Type
Lever
Seat Material
PTFE
Handle - Locking
Non-Locking
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
200 Degrees F
Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 1
Press
Color - Valve Handle
White
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
0.01
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
GHT
Valve Series
77W

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.